- Microtork® Torque Wrench 10 - 75 ft lbs
description
- Proper tool storage recommended.
features
- Micro-meter style scale
- Accurate to ±4% clockwise
- Accurate to ±6% counterclockwise
- Comfortable grip
| Increment Newtons | N/A |
| Drive Size | 3/8 in |
| Increment | 0.5 ft lb |
| Torque [Max] | 75 ft lb |
| Torque [Min] | 10 ft lb |
| Weight | 2.4 LB |

