- Digitork® Torque Wrench 5 - 80 ft lbs
description
- Proper tool storage recommended.
features
- Ball bearing release mechanism
- Stays calibrated longer
- Comfortable grip
- Accurate to ±3% in both directions
- Mechanical digital readouts
| Torque [Max] | 80 ft lb |
| Drive Size | 3/8 in |
| Increment | 0.5 ft lb |
| Torque [Min] | 5 ft lb |
| Increment Newtons | N/A |
| Weight | 2.4 LB |

