- 1/2 in Drive
- Tire Torque Wrench
description
- Proper tool storage recommended.
features
- Rubber covered round head
- Steel lock ring has heavy-duty lock mechanism
- Chrome finish stamped in English and Metric scales
- Accurate to ±3% in the upper 80% range
| Increment Newtons | N/A |
| Torque [Min] | 30 ft lb |
| Certified | No |
| Torque [Max] | 250 ft lb |
| Drive Size | 1/2 in |
| Family Name | 1/2 in Drive Tire Torque Wrench |
| Increment | 1 ft lb |
| Weight | 3.0 LB |
| EAN or UPC | 714994446002 |

