- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Stainless Steel
description
- Proper tool storage recommended.
features
- Tapered head for access in tight spaces
- Coating is virtually impossible to chip or peel
- Balanced design fits comfortably in your hand
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
compliances
- 0
| Capacity, in [Max] | 1.125 in |
| Capacity | 1 1/8 in |
| Handle Type | High Visibility Cushion Grip |
| Finish | Stainless Steel |
| Wrench Type | Adjustable |
| Overall Length | 8 in |
| Weight | 0.5 LB |

