- Adjustable Wrench
- 24" Overall Length
- 2 1/2" Capacity
- Stainless Steel
description
- Proper tool storage recommended.
features
- Tapered head for access in tight spaces
- Coating is virtually impossible to chip or peel
- Balanced design fits comfortably in your hand
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
compliances
- 0
| Handle Type | Plain |
| Finish | Stainless Steel |
| Capacity, in [Max] | 2.5 in |
| Overall Length | 24 in |
| Wrench Type | Adjustable |
| Capacity | 2 1/2 in |
| Weight | 6.75 LB |
| EAN or UPC | 648738446082 |
| NSN Number | 5120-01-436-0641 |

