- 3 Piece
- Industrial Finish
- Large Size
- Adjustable Wrench Set
- 1 1/4" to 2 1/16" Capacity
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Heat-treated for greater strength
- Rugged alloy steel
- Tough black oxide finish
- Spring tension knurls
- Designed for industrial applications where chipping and flaking cannot occur
| Inch/Metric | Inch |
| No. of Pieces | 3 |
| Family Name | 3 Piece Industrial Finish Adjustable Wrench Set |
| Set Includes | 9-4454, 9-4455, 9-4456 |
| Weight | 9.15 LB |
| EAN or UPC | 409446520002 |

