- Adjustable Beak Jaw Wrench
- 6" Overall Length
- 15/16" Capacity
- Chrome Plated
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Textured cushion grip
- Spring tension knurls
- Resists rust and corrosion
- Extra wide jaw openings to grip large fasteners in confined spaces
- Heat-treated for greater strength
| Finish | Chrome Plated |
| Handle Type | Coated |
| Wrench Type | Beak Jaw |
| Overall Length | 6 in |
| Capacity | 15/16 in |
| Capacity, in [Max] | 0.9375 in |
| Weight | 0.3 LB |

