- Adjustable Beak Jaw Wrench
- 10" Overall Length
- 1 1/4" Capacity
- Chrome Plated
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Textured cushion grip
- Spring tension knurls
- Resists rust and corrosion
- Extra wide jaw openings to grip large fasteners in confined spaces
- Heat-treated for greater strength
| Handle Type | Coated |
| Capacity, in [Max] | 1.25 in |
| Finish | Chrome Plated |
| Wrench Type | Beak Jaw |
| Overall Length | 10 in |
| Capacity | 1 1/4 in |
| Weight | 1.2 LB |
| EAN or UPC | 648738447157 |

