- Ratchet Set
- 3/8" Drive Size
- 2 Pieces
- Quick Release Teardrop Ratchet
- Stubby Flex Teardrop Ratchet
includes
- Quick release teardrop ratchet (9-44833)
- Stubby flex teardrop ratchet (9-44834)
| Drive Size | 3/8 in |
| Ratchet Type | Quick Release, Flex Head Teardrop, Stubby |
| Finish | Full Polish |
| Handle Type | Straight |
| Head Style | Teardrop |
| Weight | 1.38 LB |
| EAN or UPC | 409448020005 |

