Craftsman Tool
9-44803
Professional 3 Piece Full Polish Quick Release Teardrop Ratchet Set
Item #101902814
- 3 Pieces
- 1/4" Drive
- 3/8" Drive
- 1/2" Drive
- Quick Release
description
- Proper tool storage recommended.
features
- Teardrop ratchet design
- One-hand reversing lever
- Raised lip prevents accidental lever reversal
- 10° ratcheting arc
- Longer handle for greater torque
- Resists rust and corrosion
includes
- Three drive ratchets
| Ratchet Type | Quick Release, Teardrop |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Overall Length | 5.5 in, 7.625 in, 10.375 in |
| Finish | Full Polish |
| Weight | 2.44 LB |
| EAN or UPC | 409448030004 |
