- 1/4" Drive
- 5 1/4" Long
- Chrome
- Teardrop Ratchet
description
- Proper tool storage recommended.
features
- One-hand reversing lever
- 10° ratcheting arc
- Resists rust and corrosion
- Raised lip prevents accidental lever reversal
- Longer handle for greater torque
- Handle adjusts from 0° to 90°
| Ratchet Type | Quick Release |
| Finish | Chrome |
| Overall Length | 5.25 in |
| Drive Size | 1/4 in |
| Handle Type | Flat Smooth |
| No. of Teeth | 36 |
| Head Type | Solid Head |
| Head Style | Teardrop |
| Family Name | 1/4 in Drive Standard Tooth Quick Release Ratchet |
| Weight | 0.36 LB |
| EAN or UPC | 714994448075 |
| NSN Number | 5120-01-398-7690 |

