- 3/8" Drive
- 7 3/4" Long
- Chrome
- Teardrop Ratchet
description
- Proper tool storage recommended.
features
- One-hand reversing lever
- 10° ratcheting arc
- Resists rust and corrosion
- Raised lip prevents accidental lever reversal
- Longer handle for greater torque
- Handle adjusts from 0° to 90°
| Head Style | Teardrop |
| Ratchet Type | Quick Release |
| Drive Size | 3/8 in |
| Overall Length | 7.75 in |
| Family Name | 3/8 in Drive Quick Release Ratchet |
| Finish | Chrome |
| No. of Teeth | 36 |
| Handle Type | Flat Smooth |
| Head Type | Solid Head |
| Weight | 0.69 LB |
| EAN or UPC | 714994448082 |
| NSN Number | 5120-01-398-7641 |

