- 3/8" Drive
- 6 3/4" Long
- Black Industrial
- Teardrop Ratchet
description
- Proper tool storage recommended.
features
- One-hand reversing lever
- 10° ratcheting arc
- Resists rust and corrosion
- Raised lip prevents accidental lever reversal
- Longer handle for greater torque
- Handle adjusts from 0° to 90°
| Drive Size | 3/8 in |
| Finish | Black Industrial |
| Family Name | 3/8 in Drive Black Industrial Finish Ratchet |
| Head Type | Solid Head |
| Overall Length | 6.75 in |
| Handle Type | Flat Smooth |
| Head Style | Teardrop |
| No. of Teeth | 36 |
| Ratchet Type | Quick Release |
| Weight | 0.6 LB |
| EAN or UPC | 714994448372 |

