- Microtork® Torque Wrench 25 - 250 in lbs
description
- Proper tool storage recommended.
features
- Accurate to ±4% clockwise
- Comfortable grip
- Accurate to ±6% counterclockwise
- Micro-meter style scale
| Drive Size | 3/8 in |
| Increment | 1 in lb |
| Increment Newtons | N/A |
| Torque [Max] | 250 in lb |
| Torque [Min] | 25 in lb |
| Weight | 1.9 LB |
| EAN or UPC | 714994800453 |

