- 1/2" Drive
- 10 3/8" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- Fine tooth round head ratchet
- 45 teeth
- Built-in knurled speeder for finger adjustment
- Nickel chrome coating for rust resistance
- Double pawl action for precise work
- Oil quenched and tempered for hardness
- Heat-treated for greater strength
| Drive Size | 1/2 in |
| Overall Length | 10.375 in |
| Handle Type | Flat Smooth |
| No. of Teeth | 45 |
| Family Name | 1/2 in Drive Fine Tooth Quick Release Ratchet |
| Head Type | Solid Head |
| Finish | Chrome |
| Head Style | Teardrop |
| Ratchet Type | Quick Release |
| Weight | 1.4 LB |
| NSN Number | 5120-01-398-7858 |

