- 1/2" Drive
- 16 1/4" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- 45 teeth
- Handle adjusts 0° to 90° with positive stop at 0° and 45°
| Overall Length | 16.25 in |
| Finish | Chrome |
| Drive Size | 1/2 in |
| Head Style | Round |
| No. of Teeth | 45 |
| Ratchet Type | Quick Release |
| Family Name | 1/2 in Drive Fine Tooth Flex Head Quick Release Ratchet |
| Handle Type | Round Smooth |
| Head Type | Flex Head |
| Weight | 2.0 LB |
| NSN Number | 5120-01-398-7866 |

