- Digitork® Torque Wrench 25-250 ft lbs
description
- Proper tool storage recommended.
features
- Mechanical digital readouts
- Accurate to ±3% in both directions
- Ball bearing release mechanism
- Comfortable grip
- Stays calibrated longer
| Drive Size | 1/2 in |
| Torque [Min] | 25 ft lb |
| Increment Newtons | N/A |
| Torque [Max] | 250 ft lb |
| Increment | 2 ft lb |
| Weight | 2.8 LB |
| EAN or UPC | 714994800491 |

