- 1/4" Drive
- 7.992" Long
- Chrome
- Teardrop Ratchet
description
- Proper tool storage recommended.
features
- One-hand reversing lever
- 10° ratcheting arc
- Resists rust and corrosion
- Raised lip prevents accidental lever reversal
- Longer handle for greater torque
- Handle adjusts from 0° to 90°
| Handle Type | Thin Profile Smooth |
| Head Style | Teardrop |
| Overall Length | 7.992 in |
| Finish | Chrome |
| No. of Teeth | N/A |
| Drive Size | 1/4 in |
| Family Name | 1/4 in Drive Thin Profile Teardrop Ratchet |
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Weight | 0.8 LB |
| EAN or UPC | 714994449942 |

