- 3/8" Drive
- Full Polish
- Teardrop Ratchet
description
- Proper tool storage recommended.
features
- Raised lip prevents accidental lever reversal
- Longer handle for greater torque
- Resists rust and corrosion
- 10° ratcheting arc
- One-hand reversing lever
- Handle adjusts from 0° to 90°
| Finish | Full Polish |
| Head Style | Teardrop |
| Family Name | 3/8 in Drive Thin Profile Fine Tooth Ratchet |
| Drive Size | 3/8 in |
| Overall Length | N/A |
| Head Type | Solid Head |
| No. of Teeth | 36 |
| Ratchet Type | Quick Release |
| Handle Type | Thin Profile Smooth |
| Weight | 0.88 LB |
| EAN or UPC | 714994449959 |

