- 1/2" Drive
- 10.291" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- High strength
- Quick release and reversing buttons
- Full polish comfort grip handle
- 6° sweep
- Easy access in tight spaces
| Drive Size | 1/2 in |
| No. of Teeth | 45 |
| Finish | Chrome |
| Family Name | 1/2 in Drive Thin Profile Teardrop Ratchet |
| Overall Length | 10.291 in |
| Head Type | Solid Head |
| Ratchet Type | Quick Release |
| Handle Type | Flat Smooth |
| Head Style | Round |
| Weight | 1.69 LB |
| EAN or UPC | 714994449966 |

