- 9" Length
- RoboGrip® Pliers
description
- For best results oil pliers regularly
features
- Curved jaw grasps objects up to 1 1/4"
- Automatically self-sizes with a squeeze
- Spring loaded release and extended lever
- Laminated jaws
- Straight jaw grasps objects up to 3/4"
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Plier Type | Curved Jaw, Self Adjusting |
| Grip | Black Handle |
| Spring | Yes |
| Overall Length | 9 in |
| Weight | 23.35 LB |
| NSN Number | 5120-01-452-7557 |

