- 7" Length
- Heavy-Duty
- Wide Jaw
- Diagonal Cutting Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Grip | Black Handle |
| Overall Length | 7 in |
| Plier Type | Heavy Duty, Diagonal Cutting, Wide Jaw |
| Weight | 0.62 LB |
| EAN or UPC | 648738450744 |

