Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45075

9-45075

Diagonal Cutting Pliers
Item #101904928
  • 6" Length
  • Diagonal Cutting Pliers
Craftsman Tool9-45075
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Length
  • Diagonal Cutting Pliers

description

  • For best results oil pliers regularly

features

  • Constructed of forged high carbon steel
  • Solid-joint
  • High leverage rivet location
  • 26% improvement in cutting and gripping

caution

  • Flange should be mounted to another bearing supported surface or rigid plate if used as a holding brake
  • In certain circumstances, tooth clutches can be engaged at differential speeds
  • Not intended for use in most cyclic applications or high speed engagement
  • Tooth clutches are normally engaged when stationary
Plier Type Diagonal Cutting
Overall Length 6 in
Weight 0.44 LB
EAN or UPC 648738450751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison