- 7" Length
- Diagonal Cutting Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
| Overall Length | 7 in |
| Plier Type | Diagonal Cutting |
| Weight | 0.56 LB |
| EAN or UPC | 648738450768 |

