Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45084

9-45084

Diagonal Cutting Pliers
Item #101904418
  • 7" Length
  • Bent
  • Wide Jaw
  • Diagonal Cutting Pliers
Craftsman Tool9-45084
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7" Length
  • Bent
  • Wide Jaw
  • Diagonal Cutting Pliers

description

  • For best results oil pliers regularly

features

  • Constructed of forged high carbon steel
  • Solid-joint
  • High leverage rivet location
  • 26% improvement in cutting and gripping

caution

  • Do not apply while equipment is energized
Grip Black Handle
Plier Type Diagonal Cutting, Bent, Wide Jaw
Overall Length 7 in
Weight 0.62 LB
EAN or UPC 648738450843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison