- 8" Length
- Duckbill Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Plier Type | Duckbill |
| Overall Length | 8 in |
| Grip | Black Handle |
| Weight | 0.56 LB |
| EAN or UPC | 648738450874 |

