Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45093

9-45093

Linesman Pliers
Item #101901815
  • 7" Length
  • Linesman Pliers
Craftsman Tool9-45093
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7" Length
  • Linesman Pliers

description

  • For best results oil pliers regularly

features

  • Constructed of forged high carbon steel
  • Solid-joint
  • High leverage rivet location
  • 26% improvement in cutting and gripping

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Overall Length 7 in
Plier Type Linesman
Weight 0.69 LB
EAN or UPC 648738450935
NSN Number 5120-01-398-9396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison