- 8.5" Length
- Linesman Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Overall Length | 8.5 in |
| Plier Type | Linesman |
| Weight | 1.05 LB |
| EAN or UPC | 648738450942 |
| NSN Number | 5120-01-398-9394 |

