- 6.5" Length
- Long Nose Pliers
- w/Side Cutter
description
- For best results oil pliers regularly
features
- Solid-joint
- Constructed of forged high carbon steel
- High leverage rivet location
- 26% improvement in cutting and gripping
- Side cutter
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Plier Type | Long Nose Side Cutting |
| Overall Length | 6.5 in |
| Weight | 0.44 LB |
| EAN or UPC | 648738451024 |
| NSN Number | 5120-01-398-9395 |

