- 8" Length
- Long Nose Pliers
- w/Side Cutter
description
- For best results oil pliers regularly
features
- Solid-joint
- Side cutter
- 26% improvement in cutting and gripping
- Constructed of forged high carbon steel
- High leverage rivet location
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Overall Length | 8 in |
| Plier Type | Long Nose Side Cutting |
| Weight | 0.5 LB |
| EAN or UPC | 648738451031 |
| NSN Number | 5120-01-398-9398 |

