- 6" Length
- Bent Nose Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Overall Length | 6 in |
| Grip | Black Handle |
| Plier Type | Bent |
| Weight | 0.42 LB |
| EAN or UPC | 648738451048 |
| NSN Number | 5120-01-398-9392 |

