- Ignition Pliers
- 1/2" Max Jaw Opening
- 3 Jaw Position
features
- Max. 1/2" parallel jaw opening
- Three adjustments
| Plier Type | Ignition |
| Jaw Opening [Max] | 1/2 in |
| Jaw Position | 3 |
| Weight | 1.1 LB |
| EAN or UPC | 85432045133 |
| Plier Type | Ignition |
| Jaw Opening [Max] | 1/2 in |
| Jaw Position | 3 |
| Weight | 1.1 LB |
| EAN or UPC | 85432045133 |