- 7"Length
- Straight Jaw
- AutoLock Pliers
description
- For best results oil pliers regularly
features
- Heat-treated alloy steel
- Laminated jaws
- Automatically self-sizes with a squeeze
- Eliminates screw adjustments
- Delivers up to 500 lb of grip force
- Quick releasing
- Textured grips for comfort and control
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Grip | Cushioned |
| Overall Length | 7 in |
| Plier Type | Straight Jaw, Self Adjusting |
| Spring | Yes |
| Weight | 0.6 LB |
| EAN or UPC | 44295453073 |
| NSN Number | 5120-01-446-7117 |

