- 9" Length
- Curved Jaw
- AutoLock Pliers
description
- For best results oil pliers regularly
features
- Heat-treated alloy steel
- Laminated jaws
- Eliminates screw adjustments
- Automatically self-sizes with a squeeze
- Textured grips for comfort and control
- Delivers up to 500 lb of grip force
- Quick releasing
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Plier Type | Curved Jaw, Self Adjusting |
| Spring | Yes |
| Grip | Cushioned |
| Overall Length | 9 in |
| Weight | 1.1 LB |
| NSN Number | 5120-01-446-7115 |

