- 10" Length
- Heavy-Duty
- Fence Tool Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Overall Length | 10 in |
| Plier Type | Fence and Staple Puller, Heavy-Duty |
| Grip | Black Handle |
| Weight | 1.6 LB |
| EAN or UPC | 25582891037 |

