- 7" Length
- End Cutting
- Nipper Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Overall Length | 7 in |
| Plier Type | End Cutting, Nipper |
| Grip | Black Handle |
| Weight | 0.8 LB |
| EAN or UPC | 37103127372 |

