- 11" Length
- Long Neck
- Duckbill Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Do not connect regulator to bottled gas
| Overall Length | 11 in |
| Plier Type | Duckbill, Long Neck |
| Grip | Black Handle |
| Weight | 0.87 LB |

