- 11" Length
- Bent Nose
- Long Neck Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Plier Type | Bent, Long Neck |
| Overall Length | 11 in |
| Grip | Black Handle |
| Weight | 0.87 LB |

