- 11" Length
- Long Nose
- Long Neck Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
- 9" minimum clearance from bottom of heater to floor required
| Plier Type | Long Nose, Long Neck |
| Grip | Black Handle |
| Overall Length | 11 in |
| Weight | 0.87 LB |

