- 6 3/4" Length
- Slip Joint Pliers with Wire Cutting Slot
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Grip | Black Handle |
| Overall Length | 6.75 in |
| Plier Type | Slip Joint, Wire Cutting Slot |
| Jaw Position | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 648738453783 |
| NSN Number | 5120-01-398-9375 |

