- 8" Length
- Slip Joint Pliers with Wire Cutting Slot
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Plier Type | Slip Joint, Wire Cutting Slot |
| Jaw Position | 2 |
| Overall Length | 8 in |
| Grip | Black Handle |
| Weight | 0.64 LB |
| EAN or UPC | 648738453790 |
| NSN Number | 5120-01-398-9391 |

