- 9 1/2" Length
- 1 1/2" Jaw Capacity
- Black Handle
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Overall Length | 9.5 in |
| Grip | Black Handle |
| Jaw Position | 5 |
| Plier Type | Arc Joint |
| Weight | 0.94 LB |
| EAN or UPC | 648738416276 |
| NSN Number | 5120-01-398-9376 |

