- 13" Length
- 2 1/2" Jaw Capacity
- Black Handle
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Jaw Position | 7 |
| Overall Length | 13 in |
| Plier Type | Arc Joint |
| Grip | Black Handle |
| Weight | 1.75 LB |
| EAN or UPC | 648738453868 |
| NSN Number | 5120-01-398-9373 |

