- Adjustable Pliers
- 10" Long
- Jaw Opening Range from 1/8" to 1 1/2"
- Cushioned Handle
features
- Durable steel construction and powerful jaws provide a firm grip to meet the needs of your toughest jobs
- Adjusts from 1/8 to 1 1/2"
- Cushioned handles provide a comfortable no-slip grip and reduce user fatigue
| Spring | No |
| Overall Length | 10 in |
| Plier Type | Slip Joint |
| Jaw Opening [Min] | 1/8 in |
| Grip | Cushioned |
| Jaw Opening [Max] | 1 1/2 in |
| Weight | 72.0 LB |
| EAN or UPC | 43099187108 |

