- Tin Snips
- Straight Style of Cut
- 12" Length
applications
- Wire
- Tin
- Screening
- Sheet metal
features
- Forged steel blades
| Length | 12 in |
| Grip Color | N/A |
| Cut Style | Straight |
| Length of Cut | 3 in |
| Snip Type | Tin Snips |
| Weight | 1.65 LB |
| Length | 12 in |
| Grip Color | N/A |
| Cut Style | Straight |
| Length of Cut | 3 in |
| Snip Type | Tin Snips |
| Weight | 1.65 LB |