- Tin Snips
- Curved-Cut,Straight Style of Cut
- 10" Length
- 2 1/2" Length of Cut
applications
- Screening
- Sheet metal
- Tin
- Wire
features
- Forged steel blades
- Makes straight, irregular and circular cuts
| Length | 10 in |
| Length of Cut | 2 1/2 in |
| Grip Color | Black |
| Snip Type | Tin Snips |
| Cut Style | Straight, Curved-Cut |
| Weight | 0.85 LB |

