- Tin Snips
- Curved-Cut,Straight Style of Cut
- 7" Length
- 1 3/4" Length of Cut
applications
- Screening
- Sheet metal
- Tin
- Wire
features
- Forged steel blades
- Makes straight, irregular and circular cuts
| Length of Cut | 1 3/4 in |
| Snip Type | Tin Snips |
| Grip Color | Black |
| Length | 7 in |
| Cut Style | Straight, Curved-Cut |
| Weight | 16.8 LB |

