- 3" Cut
- 10 1/2" Long
- Powersnip® Multi-Purpose Cutters
applications
- Aluminum or vinyl siding
- Shrubbery
- Wallpaper
- 26 gauge sheet metal
- Tough outdoor carpeting
features
- Provides a 5:1 cutting power ratio
- Precision-machined serrated teeth for maximum grip
- Nickel-plated for corrosion resistance
- Textured grips for comfort and control
- Spring loaded release and extended lever
| Family Name | Powersnip® Multi-Purpose Cutters |
| Snip Type | Tin Snips |
| Length | 10 1/2 in |
| Grip Color | Red |
| Cut Style | Straight |
| Length of Cut | 3 in |
| Weight | 5.9 LB |

