- 3/8" - 1 3/4" Internal
- 1/4" - 1 7/16" External
- Combination Retaining Ring Pliers
- w/0.039"
- 0.047"
description
- For best results oil pliers regularly
features
- For internal and external rings
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Retaining Ring Type | External, Internal |
| Tip | 45° Angle, 15° Angle |
| Tip Size | 0.039 in - Bent 15°, 0.039 in - Bent 45°, 0.047 in - Bent 15°, 0.047 in - Bent 45°, 0.074 in - Bent 15° |
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Bore Dia. for Internal Rings [Max] | 1.75 in |
| Weight | 14.35 LB |

