- Long NeckBent Nose Pliers
- 11" Long
- Cushioned Grip
features
- Specialized alloy steel for toughness
- Double walled textured comfort grips
- Clear coated for rust, corrosion protection
| Grip | Cushioned |
| Plier Type | Long Neck, Bent Nose |
| Overall Length | 11 in |
| Spring | No |
| Weight | 0.81 LB |
| EAN or UPC | 6487384543998 |

